Nylon 17" Laptop Case W430xD105xH340mm Black - 2342
Hover to enlarge the image

Nylon 17" Laptop Case W430xD105xH340mm Black - 2342

Order Code:
MPN:

Product Description

This Monolith nylon laptop case features a full organiser section with adjustable dividers, dedicated tablet pocket and reinforced comaprtment for laptops up to 17.3 inches. The black case also features lockable zips for security and measures W430 x D105 x H340mm.
Laptop bag with adjustable dividers
Suitable for laptops up to 17 inches
Folds out to reveal full filing section
Space for documents, stationery and tablet
Padded laptop section protects from knocks and bumps
Padded carry handles and a removable padded shoulder strap
Dimensions: W430 x D105 x H340mm
Colour: black

Specifications
Material
Nylon
Colour
Black
Product Type
Laptop Cases
Fits Laptop Size
17in
Dimensions (W x D x H)
430 x 105 x 340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome