17.3inch Laptop Case Black

17.3inch Laptop Case Black

Order Code: ZT1540487SCopy

£15.99 Inc VAT (20%)


Description

Tech Air 17.3inch Laptop Case Black Slim and compact. This is function with emotion.

Beat this lightweight toploader in a cool black finish. With foam protection for your laptop (up to 17.3''), plenty of space for documents and accessories, a comfy shoulder strap and a lifetime warranty, youíll easily function with emotion.

Specifications for 17.3inch Laptop Case Black
  • Depth
    70mm
  • Height
    310mm
  • Material
    Foam
  • Colour
    Black
  • Type
    Laptop Cases
  • Weight
    430g
  • Width
    435mm
  • Notebook Size
    Up To 17.3in
  • Product Type
    Laptop Case
  • Dimensions
    435x70x310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome