Dax Outdoor Floor IP65 20W Textured Black Paint
Hover to enlarge the image

Dax Outdoor Floor IP65 20W Textured Black Paint

Order Code:
MPN:

Product Description

Dax Outdoor Floor IP65 20W Textured Black Paint | Description: The CCT LED bollard, new colour changing technology internal switch enables user to choose 3000K, 4200K or 6000K. Can be used in commercial spaces illuminating pathways and driveways. This robust fitting boasts a high lumen output of 1350 lumens, and its IP65 rating means it offers resistance against dust and water. | Features: Finish: Textured Black Paint, Material: Die Cast Aluminium Alloy, Height (cm) : 100, Diameter (cm) : 18.1, Lamp Type: Integrated LED, Wattage: 20W, Bulb Included: Yes, Non-dimmable, Kelvin (K) : 3000/4200/6000, Lumens (L) : 1350

Specifications
Diameter
18.1cm
Lamp Type
Integrated LED
Product Type
Outdoor Floor Light
Material
Die Cast Aluminium Alloy
Colour Temperature
3000/4200/6000
Bulb Included
Yes
Finish
Textured Black Paint
Height
100cm
IP Rating
IP65
Wattage
20W
Dimmable
No
Lumens
1350

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome