Kuky 3 Light Ceiling Pendant Bar Chrome, E27 Descriptio Clear lights feature multiple slightly conical pendants with chrome fittings and frosted glass detailing. This three light pendant is available in other sizes. Features Finish: Chrome IP Rating: IP20 Height (cm) : 10 Min Height (cm) : 44 Max Height (cm) : 130 Length (cm) : 67 Depth (cm) : 20 No. of Lights: 3 Lamp Type: E27 Dimmable: Yes Wattage (max) : 60 Weight (kg) : 2.51