0
1
2
3
4

360 Inspection Light 8W COB LED 12V Lithium-ion - Body Only

Order Code: ZT1426614S

£33.99 Inc VAT (20%)


Description

Unique and innovative 360° swivel and tilt function enables the light source to be positioned in any direction.
Exclusive patented design owned and registered to Sealey.
Each light houses a super bright COB LED providing up to 1000 lumens output with 120° spread of light, illuminating the whole work area.
CRI 80 + with brightness of 6500K.
Features swivel hook and a super strong magnet on the base, which allow hands-free operation.
Part of the SV12 Series offering a one-battery-fits-all solution meaning costs can be kept down whilst quality remains high, to view the full SV12 range visit www.sealey.co.uk
Requires Model No. CP1200BP 12V 1.5Ah Lithium-ion Power Tool Battery and Model No. CP1200MC 12V Lithium-ion Battery Charger.
Operating Time Side(High/Mid/Low) (2/4/8hr).
Charging Time: 1hr (based on 1.5Ah battery).

See full description
Specifications for 360 Inspection Light 8W COB LED 12V Lithium-ion - Body Only
  • MFR Part No.
    LED36012V
  • Nett Weight
    0.328kg
  • IP Rating
    IP20/IK07
  • LED Type
    8W COB
  • Lumen Output
    1000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome