Rechargeable 360 Inspection Lamp 2W COB + 1W LED Carbon Fibre Effect
0
1
2
3
4
5
6

Rechargeable 360 Inspection Lamp 2W COB + 1W LED Carbon Fibre Effect

Order Code: ZT1226909P

£41.99 Inc VAT (20%)


Description

Mini, lightweight lamp with exclusive patented design owned by and registered to Sealey. Unique and innovative 360° swivel and tilt function enables the light source to be positioned in any direction. Featuring a super bright 2W COB LED light source, which gives an even and constant spread of light. Produces up to 220 lumens with a CRI-80 rating. Recessed lens for added protection. 1W High power LED directional torch located on top of the lamp, produces up to 100 lumens. Rubber covered magnet in base and swivel hook for hands-free operation. High quality rechargeable 3.7V 1.5Ah Li-Polymer battery for longer life, no memory effect and a much slower discharge than traditional Ni-MH batteries. Micro USB charging port. Supplied with high quality braided USB cable.

See full description
Specifications for Rechargeable 360 Inspection Lamp 2W COB + 1W LED Carbon Fibre Effect
  • MFR Part No.
    LED3601CF
  • Nett Weight
    0.29kg
  • Minimum Length
    160mm
  • Maximum Length
    170mm
  • IP Rating
    IP20
  • LED Type
    3W COB + SMD
  • Battery
    3.7V 1.5Ah Lithium-Polymer
  • CRI Rating
    80
  • Lumen Output
    Side/Top - 300/100lm
  • Operating Time
    Side/Top - 2/6hr
  • Charging Time
    3hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome