EIW005 360 5W COB + 1 LED Inspection Work Light
0
1
2
3

EIW005 360 5W COB + 1 LED Inspection Work Light

Order Code: ZT1120542X

£12.99 Inc VAT (20%)
£13.997% off
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

2 lights in 1 - this highly versatile light boasts a 5W COB as a worklight and 1 LED torch light on the top.

Features and Benefits
• Versatile application - 5W COB as worklight + 1 LED as a torch
• Long Beam range of 20m
• ABS plastic with rubberised finish for grip and durability
• Foldaway hanging hook - can be hung for hands-free illumination
• Magnetic base - can be placed on magnetic mounts
• Impact resistant - drop tested from 1m
• Versatile operating temperature: -20 - 50°C
• IPX-4 waterproof and designed for outside use in heavy rain
• 360° Swivel handle, allowing you to position the light where you need it most

Notes
• Batteries Required: 3 x AA (not included)

See full description
Specifications for EIW005 360 5W COB + 1 LED Inspection Work Light
  • Weight Each
    180g
  • Lumens / Lux
    160
  • Product Type
    Inspection Light
  • Voltage
    1.5V
  • Includes
    Torch Only
  • Bulb Fitting
    LED
  • Rechargeable
    Non-Rechargeable
  • MFR Part No.
    EIW005
  • Battery Type
    AA (x3)
  • Run Time
    3 - 4hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome