ALOHA is a wake-up light and sleep activator, which helps you fall asleep faster and wake up naturally. Sleep is a very important pillar to take into account in your well-being process, it influences your state of mind, your energy and your weight. ALOHA helps you feel better about yourself and keep you fit during the day.
ALOHA is a wake-up light and sleep activator, which helps you fall asleep faster and wake up naturally. Sleep is a very important pillar to take into account in your well-being process, it influences your state of mind, your energy and your weight. ALOHA helps you feel better about yourself and keep you fit during the day.
Terraillon has developed programs with sleep medicine specialists from the European Sleep Center to optimize your fall asleep and improve the quality of your awakening. The role of light is major and influences your sleep: red light helps you fall asleep while blue light helps you wake up gently.
Sunrise alarm clock (30 min) : 30 minutes before you wake up, dark blue hues gradually evolve into lighter hues followed by soothing music to wake you up on time and gently. The blue light used in this program helps block the secretion of melatonin, the sleep hormone.
Wake up in a good mood and rested to start a good day and be bursting with energy in the morning!
2 sleeping programs, both using red light (the only color that does not block the secretion of melatonin, the sleep hormone) :
- Cardiac coherence mode (15 min) combines red light and breathing exercise, to help you relax and fall asleep faster.
This cardiac coherence mode was developed with specialists in sleep medicine and was clinically tested: 2 out of 3 users fall asleep in less than 15 minutes*.
- Sunset mode (20 min) uses scientific red gradient which will evolve from orange to red to help you fall asleep smoothly.
The Cardiac coherence mode can also be used during your relaxation exercises or Fitness exercises such as Yoga, Pilates .. Good breathing will soothe you and improve your physical performance.
You can also use ALOHA to create a bright ambience in your room with the 16 million colors of colors available, or simply to light you up at night.
*Clinical study : 83-night recording measured by electroencephalogram and actimetryContents of the box :
ALOHA with a mains cable with universal adapter (Europe, UK, US)
Characteristics :
Wake-Up Light
Cardiac coherence mode
Sunset mode
Sunrise alarm clock
Ambient light
6 soothing musics
Touch interfaces
LED display/Night mode
24h time format
Snooze function
Power supply
Technical characteristics :
LED screen: 4x1.3cm
Dimension ALOHA: 11.0 x 11.0 x 7.0 cm
Light output 3.7V 500mAh 1.85Wh Li-ion polymer battery