Specifications for Socket 2 Gang DP Switched 13A White Outboard Rockers and neon
  • Material
    Plastic
  • Colour
    White
  • Number of Phases
    2
  • Minimum Depth of Back Box
    25mm
  • Mounting Method
    Surface mounted
  • Depth
    29mm
  • Width
    145mm
  • Connection Type
    Screwed terminal
  • Current Rating
    13A
  • Mounting Type
    Mounting with screw
  • IP Rating
    IP2X
  • Height
    85mm
  • IK Rating
    IK02
  • Surface Finish
    Glossy
  • Model
    British Standard
  • Number of Units/Gangs
    1
  • Frequency
    50 - 50Hz
  • Nominal Voltage
    250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome