Socket 2 Gang SP Switched Neon 13A White

Socket 2 Gang SP Switched Neon 13A White

Order Code: ZT5105522S

£13.99 Inc VAT (20%)


Description

Electrium SOCKET 2 GANG SP SWITCHED NEON 13A WHITE 13A & Round Pin Socket Outlets VX1600

Specifications for Socket 2 Gang SP Switched Neon 13A White
  • Material
    Plastic
  • Colour
    White
  • Nominal voltage
    250V
  • Mounting Method
    Surface mounted
  • Number of Phases
    2
  • Connection Type
    Screwed terminal
  • Surface Finish
    Glossy
  • Mounting Type
    Mounting with screw
  • Frequency
    50 - 50Hz
  • Width
    145mm
  • Current Rating
    13A
  • IK Rating
    IK02
  • Depth
    31mm
  • Model
    British Standard
  • IP Rating
    IP2X
  • Height
    85mm
  • Minimum Depth of Back Box
    25mm
  • Number of Units/Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome