Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Display Lights
Azurar 2 x GU10 IP54 Up/down Outdoor PIR Wall Light S/steel
By Luceco
Order Code:
ZT5068493S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-display-lights/azurar-2-x-gu10-ip54-up-down-outdoor-pir-wall-light-s-steel/p/ZT5068493S
Add to quotation
View all Outdoor Display Lights
Description
Luceco AZURAR 2X GU10 IP54 UP/DOWN OUTDOOR PIR WALL LIGHT S/STEEL Decorative Exterior LEXDSSUDPIR
Specifications
Specifications for Azurar 2 x GU10 IP54 Up/down Outdoor PIR Wall Light S/steel
Width
68mm
Housing Material
Stainless Steel
Length
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome