Beacon Hill 1 Light Small Outdoor Wall Lantern Museum Black IP44

Order Code: ZT4907660S

£189.99 Inc VAT (20%)


Description

Beacon Hill 1 Light Small Outdoor Wall Lantern Museum Black IP44 | Features: Finish: Museum Black | Material: Aluminium Clear Seeded Glass | IP Rating: IP44 | Height: 45.7cm | Width: 14.7cm | Projection: 18cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 2.6kg | Wattage (max) : 60W

See full description
Specifications for Beacon Hill 1 Light Small Outdoor Wall Lantern Museum Black IP44
  • Lamp Type
    E27
  • Maximum Wattage
    60W
  • Height
    45.7cm
  • Material
    Clear Seeded Glass
    Aluminium
  • Projection
    18cm
  • Product Type
    Outdoor Wall Lantern
  • Weight
    2.6kg
  • IP Rating
    IP44
  • Number of Lamps
    1
  • Bulb Included
    No
  • Width
    14.7cm
  • Finish
    Museum Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome