Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Display Lights
Bricklight LED 3000K IP65 13W
By LED Group
Order Code:
ZT5066744S
£73.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-display-lights/bricklight-led-3000k-ip65-13w/p/ZT5066744S
Add to quotation
View all Outdoor Display Lights
Description
LED Group BRICKLIGHT LED 3000K IP65 13W TIBO LED Bright Light RTI1330-25
Specifications
Specifications for Bricklight LED 3000K IP65 13W
Width
98mm
Colour Temperature
3000 - 3000 K
Length
250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome