FOC Led Outdoor Wall Light Dark Grey IP65

Order Code: ZT3323221S

£249.99 Inc VAT (20%)


Description

Foc LED Outdoor Wall Light Dark Grey IP65 | Description: The range offers a choice of different outdoor fittings to spice up the area. Wherever you need a spotlight, the collection is sure to offer the best fitting for you. The heads of the fittings are adjustable by a 90 degree angle. This allows you to direct the light exactly where it will be most effective. The dark grey finish makes the fitting ideal in any colour scheme. Class one. | Features: Finish: Dark Grey, Material: Glass, Die Cast Aluminium, IP Rating: IP65, Height (cm) : 13, Width (cm) : 10, Projection (cm) : 21.1, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 800, Wattage (max) : 15, Weight (kg) : 1.2

See full description
Specifications for FOC Led Outdoor Wall Light Dark Grey IP65
  • Lumens
    800
  • Lamp Type
    Integrated LED
  • Product Type
    Outdoor Wall Light
  • Width
    10cm
  • Projection
    21.1cm
  • Colour Temperature
    3000
  • Height
    13cm
  • Finish
    Dark Grey
  • Material
    Glass
    Die Cast Aluminium
  • Weight
    1.2kg
  • IP Rating
    IP65
  • Maximum Wattage
    15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome