Hinkley Sutcliffe Outdoor 2 Light Wall Lantern Oil Rubbed Bronze IP44

Order Code: ZT4905305S

£569.99 Inc VAT (20%)
£599.995% off


Description

Hinkley Sutcliffe Outdoor 2 Light Wall Lantern Oil Rubbed Bronze IP44 | Description: The Sutcliffe collection conveys chic elements of early Americana styling. The candelabra lamping clear glass and Antique Copper reflector infuse this sleek pocket lantern design constructed of solid aluminum with a perfect blend of old and new. | Features: Finish: Oil Rubbed Bronze Material: Clear Glass Height: 43.10 Width: 22.80 Depth: 14cm Lamp Type: E14 Number of Lights: 2 IP Rating: IP44 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 4.14

See full description
Specifications for Hinkley Sutcliffe Outdoor 2 Light Wall Lantern Oil Rubbed Bronze IP44
  • Finish
    Oil Rubbed Bronze
  • Maximum Wattage
    60W
  • Lamp Type
    E14
  • Product Type
    Outdoor Wall Lantern
  • Height
    43.1cm
  • Width
    22.8cm
  • Weight
    4.14kg
  • Depth
    14cm
  • IP Rating
    IP44
  • Dimmable
    Yes
  • Material
    Clear Glass
  • Number of Lights
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome