0
1

Hubble Outdoor LED Display Light Urban Grey IP65 IK09 4000K Dimmable

Order Code: ZT4186051S

£899.99 Inc VAT (20%)


Description

Hubble Outdoor LED Display Light Urban Grey IP65 IK09 4000K Dimmable | Features: Finish: Urban grey | Material: Glass | Max Height (cm) : 49.00 | Width (cm) : 23.40 | Length (cm) : 42.50 | Lamp Type: INTEGRATED LED | Number of Lights: 1 | IP Rating: IP65 | Kelvin: LED neutral-white 4000K | Lumens: 371lm | Dimmable: Dimmable | Bulb Included: Yes

Specifications for Hubble Outdoor LED Display Light Urban Grey IP65 IK09 4000K Dimmable
  • Max Height
    49.0cm
  • Length
    42.5cm
  • IP Rating
    IP65
  • Lamp Type
    Integrated LED
  • Width
    23.4cm
  • Lumens
    371lm
  • Colour Temperature
    4000K
  • Finish
    Urban Grey
  • Product Type
    Outdoor Display Light
  • Material
    Glass
  • Number of Lights
    1
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome