Manfria LED Outdoor Tall Bollard Light Anthracite - White IP65

Order Code: ZT4279294S

£199.99 Inc VAT (20%)


Description

Manfria LED Outdoor Tall Bollard Light Anthracite, White IP65 - EU Stock | Features: Finish: Anthracite | Material: Aluminium | IP Rating: IP44 | Height (cm) : 87 | Length (cm) : 13.5 | Lamp Type: LED | Kelvin: 3000 | Lumens: 830 | Wattage (max) : 10 | Weight (kg) : 2.3 | Class: 1 (Earthed) | Bulb Included: Yes

Specifications for Manfria LED Outdoor Tall Bollard Light Anthracite - White IP65
  • Colour Temperature
    3000
  • Finish
    Anthracite
  • Weight
    2.3kg
  • Bulb Included
    Yes
  • Class
    1 (Earthed)
  • Material
    Aluminium
  • Product Type
    Bollard Light
  • Lumens
    830
  • Lamp Type
    LED
  • IP Rating
    IP65
  • Maximum Wattage
    10
  • Length
    13.5cm
  • Height
    87cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome