POWERFUL SENSOR: This rechargeable PIR (Passive Infrared Sensor) has a 270° angle solar light and can detect motion from up to 3m (10ft) away. EASY TO FIX: Easy to install (all fixings are supplied) , no wiring is required and it has 3 different lighting modes.