Knightsbridge 13A 1G Switched Socket Dual Usb Charger Slots with Grey Insert - Bevelled Edge Polished Chrome - CV91PCG
Hover to enlarge the image

Knightsbridge 13A 1G Switched Socket Dual Usb Charger Slots with Grey Insert - Bevelled Edge Polished Chrome - CV91PCG

Order Code:
MPN:

Product Description

Knightsbridge 13A 1G Switched Socket Dual USB Charger Slots with Grey Insert - Bevelled Edge Polished Chrome - CV91PCG | Description: This charger socket is a great finishing touch to any modern home. Decorative bevel edge metal design with matching metal rockers. Built in Dual USB Charger
- 13A Switched socket
- Dual USB Charging 5V DC2.1A (shared)
- Decorative bevel edge design with built in gasket
- Certified to BS1363-2, EMC Certified and ErP Ready
- Minimum mounting box depth 25-35mm*

*dependent on wiring conditions

WE RECOMMEND YOU ALWAYS USE CERTIFIED USB CABLES FOR SAFETY AND TO ENSURE COMPATIBILITY | Features: Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.8, Width (cm) : 8.8, Projection (cm) : 0.75, Weight (kg) : 0.1875

Specifications
Weight
0.19kg
Projection
0.75cm
Height
8.8cm
Socket Type
13A Switched Socket
Design
Bevelled Edge
Current Rating
13A
IP Rating
IP20
Material
Premium Grade Steel
Model Series
Knightsbridge
Finish
Polished Chrome
Colour
Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome