Knightsbridge 13A Switched Socket Dual USB Charger with Insert - Square Edge Brushed Chrome


£24.99 Inc VAT (20%)

See all variants from £24.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP20
Material:
Premium Grade Steel
Current Rating:
13 A
Model Series:
Knightsbridge
Finish:
Brushed Chrome
Height:
8.9 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome