Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Gardening Sets
5788 Childs Fork 25" PD Handle
By Bulldog
2 Reviews
Order Code:
ZT1010454X
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/gardening-sets/5788-childs-fork-25-inch-pd-handle/p/ZT1010454X
Add to quotation
Schedule an order and save 5%
View all Gardening Sets
Description
Blade width: 150mm. Blade height: 230mm. Overall length: 815mm
Specifications
Specifications for 5788 Childs Fork 25" PD Handle
Handle Material
Plastic
Type
Fork
Blade Finish/Coating
Powder Coat
Blade/Head Material
Manganese Steel
MFR Part No.
5788
Handle Type
PD Plastic D Grip
Handle Length
653mm
Blade Length
230mm
Shaft Material
Ash
Blade/Head Width
150mm
Overall Length
815mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome