7103 Garden Fork 28" PD Handle

7103 Garden Fork 28" PD Handle

Order Code: ZT1010446X

£25.99 Inc VAT (20%)


Description

Used for loosening soil, aeration, and turning. Blade width: 190mm. Overall length: 1000mm

Specifications for 7103 Garden Fork 28" PD Handle
  • Shaft Material
    Ash
  • Overall Width
    190mm
  • Handle Type
    Ergo Grip
  • Handle Length
    711mm
  • Type
    Traditional Garden Fork
  • Overall Length
    1000mm
  • Tine Material
    Forged Steel
  • MFR Part No.
    7103
  • Tine Length
    290mm
  • Handle Material
    Ash/Plastic
  • Weight
    2100g
  • Series
    Evergreen
Product Reviews -
3 years ago by Robert
its a bulldog quality item

6 years ago by PAUL
Excellent service , price and product.

4 years ago by Mary
The fork arrived in plenty of time thank you

5 years ago by Susan
Havent received it so unable to comment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome