DCMHT562P1 XR Hedge Trimmer 18V 1 x 5.0Ah Li-ion
Hover to enlarge the image

DCMHT562P1 XR Hedge Trimmer 18V 1 x 5.0Ah Li-ion

Order Code:
MPN:

See all 2 variants |

Product Description

TheDEWALT DCMHT562P1 XR Hedge Trimmer is supplied with:1 x 18V 5.0Ah Li-ion Battery1 x Charger

Specifications
Blade Length
55cm
Power Source
Cordless 18V
Battery Supplied
1 x 5.0Ah Li-ion
Battery Type
Li-ion
Voltage
18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome