395-371-30 Digimatic Tube Micrometer
Hover to enlarge the image

395-371-30 Digimatic Tube Micrometer

Order Code:
MPN:

Product Description

2 Spherical Faces

Specifications
Ingress Protection Rating (IP Rating)
IP65
MFR Part No.
395-371-30
Weight Each
270g
System of Measurement
Imperial, Metric
Includes
1 Battery, Box, Keys, Setting standard (from 25 mm upward)
Resolution
0.001mm
Data Output
SPC
Accuracy
+/-0.002mm
Measuring Range
0 - 25mm
Additional Features
Carbide-Tipped Anvil and Spindle, Ratchet Stop for Constant Force

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome