Mechanical Scale, HJ2001
Hover to enlarge the image

Mechanical Scale, HJ2001

Order Code:
MPN:

Product Description

Mechanical Scale HJ2001

Specifications
Height
47.0cm
Power Output
No Power Required
Length
240mm
Weight
2.4kg
Width
42.0cm
Display Type
Steel pointer
Type
Weighing
Capacity
2000g
MFR Part No.
80252050
Pan Diameter
150mm
Linearity
0.5g
Pan Construction
Plastic
Readability
0.5g
Usage
Classroom, Table, Outdoor
Units of Measurement
%Gram

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome