700 Series Mechanical Scale

700 Series Mechanical Scale


£349.99 Inc VAT (20%)

See all variants from £349.99

Description

The OHAUS Triple Beam continues to set the standard for accuracy and durability for mechanical balances. The Triple Beam is recognized around the world as the number one mechanical balance for precise weight determination and long-term use.

Design Features: Easy-to-read notched and tiered beams, self-aligning beam design, magnetic dampening to minimize oscillation and speed weighing, zero adjust compensator
Application: Weighing
Display: Easy to-read deep-notched, tiered beams and dial plates
Construction: Metal base and beam, stainless steel pan
Additional Information:

See full description

Feature Attributes

Units of Measurement:
Gram,
Capacity:
610 g
Type:
Weighing
Display Type:
Easy to-read deep-notched, tiered beams and dial plates
Height:
22.0 cm
Power Output:
No Power Required
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome