Junior Mechanical Scale

Junior Mechanical Scale


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

The Triple Beam Junior balance has a solid track record of accurate weighing results in a model that can easily be operated by young scientists.

Design Features: Notched and tiered beams, magnetic dampening, zero adjust compensator
Application: Weighing
Display: Easy to-read deep-notched, tiered beams and dial plates
Construction: Metal base and beam, stainless steel pan
Additional Information:

See full description

Feature Attributes

Display Type:
Easy to-read deep-notched, tiered beams and dial plates
Units of Measurement:
Gram,
Type:
Weighing
Length:
60.0 cm
Height:
45.0 cm
Power Output:
No Power Required
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome