0
1

Chain & Drive Spray 300ML

Order Code: ZT1037174X

£24.99each Inc VAT (20%)
£299.88 minimum order value

Minimum order quantity: 12.
Get 7 in 11-16 working days

Description

Rocol chain and drive spray is an aerosol lubricant boasting excellent anti-corrosion properties as well as withstanding extreme pressure environments. It's outstanding water resistance and good water displacement allows it to be used in wet and humid environments protecting against rust, and its high PTFE content allows for extended periods between lubrication intervals

Features and Benefits
• Superior corrosion protection
• Unique additive system tested for over 200 hours in industry standard salt spray test
• Outstanding EP performance with a weld load of 200kg
• Ideal for wet, humid and hostile conditions with good water displacing properties
• High PTFE content offering extended lubrication intervals
• Good adhesion and reduced dripping and throw-off
• Highly water repellent excellent anti-wear performance
• Ideal for high speed applications

Typical Applications
• Mechanical
• Industrial
• Chains
• Drives
• Extreme pressure environments
• Wet environments

Approvals
• Approved to RAF, Royal Navy and NATO Standards

Notes
• Temperature range -30ºC to +150ºC

See full description
Specifications for Chain & Drive Spray 300ML
  • Container Type
    Aerosol
  • Operating Temperature Range
    -30 to 150°C
  • MFR Part No.
    22001
  • For Use On
    Chains
  • Size
    300ml
  • Features
    Unique Additive System Tested for Over 200 Hours in Industry Standard Salt Spray Test
    High Ptfe Content Offering Extended Lubrication Intervals, Good Adhesion and Reduced Dripping and Throw Off
    Ideal for High Speed Application
    Outstanding Ep Performance with a Weld Load of 200kg
    Unbeatable Superior Corrosion Protection
    Ideal for Wet, Humid and Hostile Conditions
    Good Water Displacing Properties
    Highly Water Repellent
    Excellent Anti Wear Performance
  • Series
    CHAIN & DRIVE
  • Product Type
    Chain/Drive/Rope Lubricant
  • Type
    Lubricant
  • Form
    Spray
  • Colour
    Brown
  • Food Safe
    No
  • Base Oil
    Mineral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome