VZBA-1/4in-GGG-63-32L-F0304-V4V4T-PS30-R Pneumatic Actuated Valve - 1915543
Hover to enlarge the image

VZBA-1/4in-GGG-63-32L-F0304-V4V4T-PS30-R Pneumatic Actuated Valve - 1915543

Order Code:
MPN:

Product Description

Ball Valve Actuator Unit Vzba-1/4"-Ggg-63-32L-F0304-V4V4T-Ps30-R- Stainless Steel, with Single-Acting Actuator Daps 3/2-Way, Nominal Width 1/4", Pn63, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * L Hole) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1/4, Festo

Specifications
Thread Type
BSPP
Material
Stainless Steel
Product Type
Ball Valve Actuator
Thread Gender
Female
Temperature Range
10°C to +200°C
Flow Rate
4950lpm
Nominal Bore
8mm
Seal Material
PTFE/PTFE- Reinforced
Working Pressure
6 to 8.4 bar
Function
3/2 Way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome