VZBA-11/2in-GG-63-T-22-F0507-V4V4T-PP60-R Pneumatic Actuated Valve - 1809657

VZBA-11/2in-GG-63-T-22-F0507-V4V4T-PP60-R Pneumatic Actuated Valve - 1809657

Order Code: ZT5376796SCopy

£799.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzba-11/2"-Gg-63-T-22-F0507-V4V4T-Pp60-R Stainless Steel, with Double-Acting Actuator Daps, 2/2-Way, Nominal Width 11/2", Pn63, Thread En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1 1/2, Festo

Specifications for VZBA-11/2in-GG-63-T-22-F0507-V4V4T-PP60-R Pneumatic Actuated Valve - 1809657
  • Thread Type
    BSPP
  • Material
    Stainless Steel
  • Type
    Pneumatic Actuated Valve
  • Temperature Range
    10°C to +200°C
  • Working Pressure
    6 to 8.4 bar
  • Seal Material
    PTFE/PTFE- Reinforced
  • Function
    2 Way
  • Flow Rate
    187000lpm
  • Nominal Bore
    40mm
  • Thread Gender
    Female
  • Body Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome