VZBM-A-1in-RP-25-D-2-B2-PB20 - 8070246 Pneumatic Actuated Valves
Hover to enlarge the image

VZBM-A-1in-RP-25-D-2-B2-PB20 - 8070246 Pneumatic Actuated Valves

Order Code:
MPN:

Product Description

Ball Valve Actuator Unit Vzbm-A-1"-Rp-25-D-2-B2-Pb20 Brass, with Single-Acting Actuator Dfpd 2/2-Way, Nominal Width 1", Pn25, Thread En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1, Festo

Specifications
Thread Type
BSPP
Material
Brass
Product Type
Pneumatic Actuated Valves
Function
2 Way
Temperature Range
15°C to +90°C
Thread Gender
Female
Nominal Width
1in
Nominal Bore
25mm
Working Pressure
5.5 to 8 bar
Seal Material
HNitrile/PTFE/FPM
Flow Rate
42900lpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome