VZBA-21/2in-GG-63-T-22-F0710-V4V4T-PP106 - 1809659 Pneumatic Actuated Valves

VZBA-21/2in-GG-63-T-22-F0710-V4V4T-PP106 - 1809659 Pneumatic Actuated Valves

Order Code: ZT5376818SCopy

£1,529.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzba-21/2"-Gg-63-T-22-F0710-V4V4T-Pp106- Stainless Steel, with Double-Acting Actuator Daps, 2/2-Way, Nominal Width 21/2", Pn63, Thread En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp2 1/2, Festo

Specifications for VZBA-21/2in-GG-63-T-22-F0710-V4V4T-PP106 - 1809659 Pneumatic Actuated Valves
  • Thread Type
    BSPP
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome