VZBM-A-1/2in-RP-25-F-3L-B2-PB20 - 8070268 Pneumatic Actuated Valves

VZBM-A-1/2in-RP-25-F-3L-B2-PB20 - 8070268 Pneumatic Actuated Valves

Order Code: ZT5403210SCopy

£339.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzbm-A-1/2"-Rp-25-F-3L-B2-Pb20 Brass, with Single-Acting Actuator Dfpd 3/2-Way, Nominal Width 1/2", Pn25, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1/2, Festo

Specifications for VZBM-A-1/2in-RP-25-F-3L-B2-PB20 - 8070268 Pneumatic Actuated Valves
  • Thread Type
    BSPP
  • Material
    Brass
  • Product Type
    Pneumatic Actuated Valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome