1/4in NPT Relief Valve 40 PSI - 1776K-0-40
Hover to enlarge the image

1/4in NPT Relief Valve 40 PSI - 1776K-0-40

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%

Product Description

1/4" NPT Male, Type 1776, Pressure Relief, Safety Valve, 82 Cubic Feet per Minute, Brass, Working Temperature 0┬░C to +180┬░C, Set Pressure 40 PSI, FT Pro

Specifications
Material
Brass
Thread Type
NPT
Maximum Pressure
40bar
Flow Rate
82ft³/min
Thread Gender
Male
Working Temperature
0°C to +180°C


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome