Perforated Sheet Steel Locker - Width 800mm - 8 Compartments, For Padlock, Light Blue Doors
Hover to enlarge the image

Perforated Sheet Steel Locker - Width 800mm - 8 Compartments, For Padlock, Light Blue Doors

Order Code:
MPN:

Product Description

Perforated sheet steel locker, width 800 mm, compartment 400 mm, 8 compartments, for padlock, light blue doors. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 800 mm. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Lock type = fittings for padlock. Number of compartments wide = 2 pcs. Number of compartments = 8 pcs. Compartment width = 400 mm. Material = steel, powder coated. Locker height = 1800 mm. Internal fittings = without interior fittings. Internal width = 350 mm. Internal height = 385 mm. Internal depth = 470 mm. Door type = hinged door. Compartment height = 435 mm. Shelf width = 400 mm. Shelf depth = 500 mm. Plinth height = 60 mm. Design = welded. Finish = powder coated. Always visible - less security needed. Ideal ventilation. Increased safety. Robust steel construction. High quality powder coating. Body always in light grey RAL 7035. Plinth height 60 mm. Lockable with rotary bolts (fitting for padlock) Delivered assembled - ready for immediate use.

Specifications
Finish
Powder Coated
No. of Compartments
2
Design
Welded
Internal Depth
470mm
Door Type
Hinged Doors
Material
Steel, Powder Coated
Internal Width
350mm
Internal Height
385mm
Colour
Light Grey
Door Colour
Light Blue
Supplied
Assembled
Compartment Width
400mm
Width
800mm
Depth
500mm
Height
1800mm
Locker Height
1800mm
Shelf Depth
500mm
Shelf Width
400mm
Internal Fittings
Without Interior Fittings
Plinth Height
60mm
Lock Type
Fittings for Padlock
Compartment Height
435mm

£1,039.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome