Group Workbench, 6 Workstations, 6 Drawers, With Power Block, Height 790 - 1140mm
Hover to enlarge the image

Group Workbench, 6 Workstations, 6 Drawers, With Power Block, Height 790 - 1140mm

Order Code:
MPN:

Product Description

Group workbench, 6 workstations, 6 drawers, with power block, height 790 - 1140 mm. Supplied = flat pack. Worktop width = 2700 mm. Worktop depth = 2340 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Drawer height = 6x150 mm. Height = 1140 mm. Body colour = light grey RAL 7035. Height adjustment range = 790 - 1140 mm. Max. drawer load = 50 kg. Drawer extension = 90%. Frame material = steel, powder coated. Static distributed load = 750 kg. Frame design = with power unit. Frame colour = light grey RAL 7035. Lock type = central locking with cylinder lock. Ideal for training courses, group work, etc. 6 workstations on an area of around 6.3 m². Individual power supplies possible. Durable and robust industrial model. Hexagonal worktop (2-part, including plate connectors and fittings) , edge length 6 x 1350 mm, corner dimensions 2700 x 2340 mm. 40 mm thick solid beech worktop. Front edge with radius. Environmentally friendly Danish oil to provide surface protection. Durable, pressure resistant, long lasting, natural, robust, attractive, wear resistant, reusable. Wood from regional, sustainable forestry. 12-leg frame with six frame leg pairs made of C-profile steel (70 x 50 x 2 mm) incl. cross struts (top and bottom) Frame legs with wide contact surface (120 mm) at the top and, at the bottom, with integrated height adjustment/setting by means of C-profile steel with hole matrix (25 mm) , and can be anchored to the floor due to footplates with holes. Includes a power block/media unit, height 145 mm. Supplied complete with: 1 module with three-phase socket with hinged cover 400 V/16 A, 1 module with quick coupling for compressed air G1/4'', NW 7.2 brass, 1 module with 2 sockets with hinged cover 230 V/16 A. Fully wired and earthed, including connection cable (includes 5-pin mains cable with plug) and is configured for an air supply and a data cable. Supplied flat pack - easy self-assembly. Available at no extra charge: 15 colours - up to 225 colour combinations Your advantage This series stands for durable industrial quality and a particularly attractive price/performance ratio.

Specifications
Drawer Load Capacity
50kg
Frame Colour
Light Grey
Height
1140mm
Supplied
Flat Pack
Worktop Depth
2340mm
Frame Design
with Power Unit
Frame Material
Steel Powder Coated
Panel Thickness
40mm
Static Distributed Load
750kg
Worktop Type
Solid Beech Wooden Panel
Worktop Width
2700mm
Body Colour
Light Grey
Adjustable Height Range
790 - 1140mm
Drawer Extension
90%
Drawer Height
6x150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome