Group Workbench, 6 Workstations, 6 Drawers, Height 790 - 1140mm

Group Workbench, 6 Workstations, 6 Drawers, Height 790 - 1140mm

Order Code: ZT2733725SCopy

£4,999.99 Inc VAT (20%)


Description

Group workbench, 6 workstations, 6 drawers, height 790 - 1140 mm. Supplied = flat pack. Worktop width = 2700 mm. Worktop depth = 2340 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Drawer height = 6x150 mm. Height = 1140 mm. Body colour = light grey RAL 7035. Height adjustment range = 790 - 1140 mm. Max. drawer load = 50 kg. Drawer extension = 90%. Frame material = steel, powder coated. Static distributed load = 750 kg. Frame design = without power unit. Frame colour = light grey RAL 7035. Lock type = central locking with cylinder lock. Ideal for training courses, group work, etc. 6 workstations on an area of around 6.3 m². Individual power supplies possible. Durable and robust industrial model. Hexagonal worktop (2-part, including plate connectors and fittings) , edge length 6 x 1350 mm, corner dimensions 2700 x 2340 mm. 40 mm thick solid beech worktop. Front edge with radius. Environmentally friendly Danish oil to provide surface protection. Durable, pressure resistant, long lasting, natural, robust, attractive, wear resistant, reusable. Wood from regional, sustainable forestry. 12-leg frame with six frame leg pairs made of C-profile steel (70 x 50 x 2 mm) incl. cross struts (top and bottom) Frame legs with wide contact surface (120 mm) at the top and, at the bottom, with integrated height adjustment/setting by means of C-profile steel with hole matrix (25 mm) , and can be anchored to the floor due to footplates with holes. Supplied flat pack - easy self-assembly. Available at no extra charge: 15 colours - up to 225 colour combinations Your advantage This series stands for durable industrial quality and a particularly attractive price/performance ratio.

See full description
Specifications for Group Workbench, 6 Workstations, 6 Drawers, Height 790 - 1140mm
  • Drawer Load Capacity
    50kg
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • Worktop Depth
    2340mm
  • Height
    1140mm
  • Panel Thickness
    40mm
  • Frame Material
    Steel Powder Coated
  • Frame Design
    without Power Unit
  • Static Distributed Load
    750kg
  • Adjustable Height Range
    790 - 1140mm
  • Body Colour
    Light Grey
  • Worktop Type
    Solid Beech Wooden Panel
  • Worktop Width
    2700mm
  • Drawer Height
    6x150mm
  • Drawer Extension
    90%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome