930MP-1016 930MP Series 3 Flute 'Rippal' Ripper Cutters Weldon Shank HSS-Co 8%

Order Code: ZT3307989S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

The 930MP 'Rippal' cutters have polished flutes making suitable for use when cutting aluminium to ensure optimum swarf removal.

Specifications for 930MP-1016 930MP Series 3 Flute 'Rippal' Ripper Cutters Weldon Shank HSS-Co 8%
  • Cutter Diameter
    10mm
  • Plunge Type
    Centre Cutting
  • End Mill Type
    Ripper Cutter
  • Number of Flutes
    3
  • Material
    Cobalt High Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome