GA5034 125mm Angle Grinder 720W 240V MAKGA5034
Hover to enlarge the image

GA5034 125mm Angle Grinder 720W 240V MAKGA5034

Order Code:
MPN:

Product Description

Makita GA5034 125mm Angle Grinder fitted with an easy to operate paddle switch and an ergonomically designed high comfort grip. Fitted with a high power motor. Its labyrinth construction protects all ball bearings from dust and debris. Double insulation for added safety. Supplied with 1 x Grinding Wheel, 1 x Wrench and 1 x Side Handle. Specification Input Power 720W No Load Speed 11,000/min. Max. Wheel & Oslash 125mm Spindle Size M14 x 2mm Bore & Oslash 22mm Weight 2.0kg 1 x Makita GA5034 125mm Angle Grinder 240V Version

Specifications
Disc Diameter
125mm
No Load Speed
11000rpm
Power Source
Corded 240V
Input Power
720W
Battery Supplied
11000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome