0
1

GA4534 - 115mm 720w Angle Grinder


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

GA4534 - 115 mm Angle Grinder
With a powerful 720w motor that gives 11000rpm, great performance from this small angle grinder able to take on the most demanding jobs. The small diameter barrel type grip with a useful paddle switch allows the user comfortable control at all times plus these Makita power tools have a labyrinth construction that seals the motor and ball bearings from dirt and dust. The side handle is positioned at a 20deg angle for greater comfort and operator control with the all ball bearing design and metal gear housing increasing durability and giving the trade longer tool life

Feature Attributes

Rated Power Input:
720 W
No Load Speed:
11,000 rpm
Overall Length:
265 mm
Contents:
Auxiliary Handle,Protective Guard,Locking Nut,Backing Flange,Spanner
Performance Data:
Disc Ø115mm,Spindle Thread M14,Wire Cup Brush Ø75mm,Backing Pad Ø115mm
Overall Height:
103 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome