WEV 11-125 Quick Angle Grinder 1100W 240V MPTWEV11125
Hover to enlarge the image

WEV 11-125 Quick Angle Grinder 1100W 240V MPTWEV11125

Order Code:
MPN:

Corded 240V

Product Description

The Metabo WEV 11-125 Quick Angle Grinder has a compact design with adjustable speed and a small handle circumference for increased comfort. Fitted with a Metabo Marathon-motor for longer service life and more power. Auto-stop carbon brushes protect the motor. Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics enable work on materials that require customised speeds, and at speeds that remain almost constant under load. A Metabo S-automatic mechanical safety clutch minimises kickback to the lowest level when the disc jams unexpectedly, for maximum user safety and swift progress. Other forms of protection include electronic overload protection, soft start and restart protection. The gear housing can be unscrewed, rotated in 90 steps and remounted for left-handed operation or cutting. It also offers tool-free, disc change at the touch of a button with the Metabo M-Quick-System. Specification Input Power 1,100W No Load Speed 2,800-10,500/min. Disc & Oslash 125mm Torque 3Nm Spindle Thread M14 Cable Length 4m Weight 2.1kg 1 x Metabo WEV 11-125 Quick Angle Grinder 240V Version.


£114.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome