1. Tools & Machining/
  2. Power Tools/
  3. Grinders & Accessories/
  4. Angle Grinders & Accessories
GA4530R 115mm Slim Body Angle Grinder

GA4530R 115mm Slim Body Angle Grinder


Select
See all variants from
£71.99Inc VAT (20%)

See all variants from £71.99

Description

The Makita GA4530 115mm Slim Body Angle Grinder fits any user's palm and fingers perfectly. It provides easy and comfortable handling while minimising hand fatigue and pain. The side grip is angled at 20 for manoeuvrability and the best performance. The GA4530 is fitted with a high-quality motor with excellent heat resistance. It has built-in dust protection with dustproof ball bearings and the motor field is coated with protective powder varnish. Two labyrinth rings seal the bearings and machine bevelled gears from dust and dirt. Specification Input Power 720W No Load Speed 11,000/min. Wheel 115 x 22.23mm Bore Weight 1.8kg

Feature Attributes

Spindle Size:
M14
Disc Diameter:
115 mm
Overall Length:
266 mm
Rated Power Input:
720 W
Noise/ Vibration Information:
Sound Power Level 96 dB(A),Sound Pressure Level 85 dB(A),Sound Uncertainty Level K 3.0 dB,Vibration Emission Value Ah 2.5 m/s² (Sanding Disc),Vibration Emission Value Ah 7.5 m/s² (Surface Grinding),Vibration Uncertainty K 1.5 m/s²
Weight:
1.8 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome