DRV150Z LXT Brushless Rivet Gun 18V Bare Unit MAKDRV150Z

Order Code: ZT2423493S

£739.99 Inc VAT (20%)


Description

The Makita DRV150Z LXT Brushless Rivet Gun offers high-speed tightening. It has a handy, rivet holding mechanism, so the rivet is held in place and will not drop out even when the tool is directed downward. It has an electric brake for increased safety and an LED job light, ideal for illuminating the work surface when working in darker spaces. Fitted with a transparent container for spent mandrels. Compatible with various sizes of blind rivets. Supplied with a wide range of nose pieces and jaw pushers for tightening various sizes of blind rivets. Comes as a Bare Unit, No Battery or Charger. Specification Rivet Diameter 2.4-4.8mm Stroke 25mm Pulling Force 10 kN Weight 1.9kg

See full description
Specifications for DRV150Z LXT Brushless Rivet Gun 18V Bare Unit MAKDRV150Z
  • Battery Supplied
    Bare Unit
  • Voltage
    18V
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome