DRV250Z BL LXT Rivet Gun 18V Bare Unit MAKDRV250Z

DRV250Z BL LXT Rivet Gun 18V Bare Unit MAKDRV250Z

Order Code: ZT2423491SCopy

£719.99 Inc VAT (20%)


Description

The Makita DRV250Z Brushless LXT Rivet Gun offers high-speed tightening. It has a handy, rivet holding mechanism, so the rivet is held in place and will not drop out even when the tool is directed downward. It has an electric brake for increased safety and an LED job light, ideal for illuminating the work surface when working in darker spaces. Fitted with a transparent container for spent mandrels. Compatible with various sizes of blind rivets. Supplied with a wide range of nose pieces and jaw pushers for tightening various sizes of blind rivets. Comes as a Bare Unit, No Battery or Charger. Specification Rivet Diameter 4.8-6.4mm Stroke 30mm Pulling Force 20 kN Weight 2.4kg

See full description
Specifications for DRV250Z BL LXT Rivet Gun 18V Bare Unit MAKDRV250Z
  • Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome