GMA 55 Professional Collated Screw Attachment - BSH600A025GD
Hover to enlarge the image

GMA 55 Professional Collated Screw Attachment - BSH600A025GD

Order Code:
MPN:

Product Description

Bosch GMA 55 Professional Collated Screw Attachment for faster and more comfortable working even in difficult positions thanks to its ergonomic design and light weight of less than 0.4kg. With its thumbwheel, the depth setting can be adjusted quickly, and tool-less screw length adjustment is also possible. The open design facilitates cleaning and prevents dust deposits, thus increasing its lifetime. Compatible with all Bosch Professional corded and cordless drywall screwdrivers like GTB 18V-45, GTB 12V-11, or GSR 18 V-EC TE. Specification: Max. Screw Diameter: 5mm. Screw Length: 25 - 55mm. Max. Screw Head Diameter: 9.5mm. Weight: 0.36kg.


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome