Cordless Screwdriver 3.6V 1 x 1.3Ah Li-ion

Cordless Screwdriver 3.6V 1 x 1.3Ah Li-ion

Order Code: ZT1711373S

£18.99 Inc VAT (20%)
£19.995% off


Description

Olympia Tools Cordless Screwdriver with an easy-to-use pivot handle that changes from a traditional pistol grip handle to a straight handle for use in confined spaces. An automatic spindle lock makes it easy to switch between bits. Fitted with a comfortable soft grip handle and an LED job light. There is also a handy charge level indicator for easier work management. Supplied with: 1 x 3.6V 1.3Ah Li-ion Battery, 1 x Charger and 4 x Screwdriver Bits. Specification: Bit Holder: 6.35mm (1/4in)No Load Speed: 230/min.Max. Torque: 3NmCharging Time: 3-5 hoursWeight: 0.35kg

See full description
Specifications for Cordless Screwdriver 3.6V 1 x 1.3Ah Li-ion
  • No Load Speed
    230
  • Supply Voltage
    3.6V
  • MFR Part No.
    09-110
    OLPSD36LI
  • Torque Range
    3Nm
  • Power Source
    Cordless 3.6V
  • Battery Supplied
    Built-in
  • Power Type
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome