TC-SD3.6LI Screwdriver 3.6V 1 x 1.3Ah Li-ion EINTCSD36LI
Hover to enlarge the image

TC-SD3.6LI Screwdriver 3.6V 1 x 1.3Ah Li-ion EINTCSD36LI

Order Code:
MPN:

Product Description

The Einhell TC-SD3.6LI Screwdriver has right / left turn, 3 step LED battery capacity indicator, bright LED light for poorly lit areas and a locking sleeve. There is a locking button for the turnable handle to lock securely in the desired position when in use. Complete with a soft-grip handle for added grip and control. Comes with 4 x Screwdriver Bits, 1 x Holster and 1 x Charger. Specification Bit Holder 6.35mm (1/4in). No Load Speed 200/Min. Charging Time 3-5 Hours. Weight 0.4kg.

Specifications
Power Type
Cordless
Battery Supplied
1 x 1.3Ah Li-ion
Power Source
Cordless 3.6V
No Load Speed
200rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome