3.6V Li-ion Cordless Screwdriver
0
1

3.6V Li-ion Cordless Screwdriver

Order Code: ZT2622544S

£21.99 Inc VAT (20%)


Description

Cordless screwdriver with forward/reverse function. Compact and lightweight, ideal for tight areas with ergonomic soft grip handle. Li-ion technology offers long run time between charges. Ideal for screw driving tasks around your home with LED work light. Supplied with 11 popular 25mm bits, 1 magnetic bit holder and USB charger.
Specifications:
DC 3.6Volts (Li-ion, 1300mAh)
No-load speed: 180RPM
Max torque:3N.m
Forward/reverse function
LED work light
Charging time: 3-5 hours

See full description
Specifications for 3.6V Li-ion Cordless Screwdriver
  • Supply Voltage
    3.6V
  • Power Source
    Cordless
  • Battery Type
    Li-ion
  • Product Type
    Cordless Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome