TE-SD 3.6/1 Li Cordless Screwdriver 3.6V 1 x 1.5Ah Li-ion EINTESD36LI1
0
1
2
3

TE-SD 3.6/1 Li Cordless Screwdriver 3.6V 1 x 1.5Ah Li-ion EINTESD36LI1

Order Code: ZT1277635P

£29.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell TE-SD 3.6/1 Li Cordless Screwdriver has robust metal gearing for maximum durability. Bits can be changed quickly thanks to the 6.35mm (1/4in) magnetic bit holder. With an ergonomic design and soft grip handle for easy handling and working without tiring, even in prolonged use. For optimum operation in dark areas there is integrated LED lighting. The cordless screwdriver is always ready-for-use thanks to the lithium-ion technology without self-discharge. Supplied with 1 x Set of 10 Bits, 1 x 3.6V 1500mAh Rechargeable Battery, 1 x Micro USB Charger and 1 x High-Quality Metal Storage Box. Specification Bit Holder 6.35mm (1/4in) No Load Speed 180/min. Max. Torque 4.5Nm Charge Time 3-5 hours Length 185mm Weight 358g

See full description
Specifications for TE-SD 3.6/1 Li Cordless Screwdriver 3.6V 1 x 1.5Ah Li-ion EINTESD36LI1
  • No Load Speed
    180
  • Weight
    380g
  • Battery Capacity
    1.5A·h
  • Supply Voltage
    3.6V
  • Torque Range
    4.5NmNm
  • Battery Supplied
    1 x 1.5Ah Li-ion
  • Power Type
    Cordless
  • Power Source
    Cordless 3.6V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome