WF18DSLJJZ 18V Collated Screwdriver with 2X5.0AH Li-ion Batteries

WF18DSLJJZ 18V Collated Screwdriver with 2X5.0AH Li-ion Batteries

Order Code: ZT1254405XCopy

£639.99 Inc VAT (20%)


Description

WF18DSL 18V Collated Screwdriver

• Cordless collated screwdriver
• Quick adjustment button for 25-41mm screws
• Supplied with 2x5.0AH Li-ION Batteries
• Quick release for fast changing of collated screw strips
• Belt guide on slider case ensures accurate feeding of collated screw strips
• Silent clutch with a multiple disc clutch system that achieves shock free clutching and low noise operation
• Surface protector shields work surface from accidental damage
• Remaining battery indicator light displays available charge
• High rotation speed ensures rapid driving of screws
• Detachable slider case allows easy driver bit replacement
• Tool free depth adjustment for flush, proud or deep driving

Screws Not Included

1 year standard warranty. Eligible for extended warranty when registered within 4 weeks of purchase.

See full description
Specifications for WF18DSLJJZ 18V Collated Screwdriver with 2X5.0AH Li-ion Batteries
  • Capacity
    Screw 4mm Dia
    Screw 25-41mm Length
  • Weight
    2.1kg
  • Supply Voltage
    18V
  • Number of Batteries Supplied
    2
  • Size & Weight
    Length 399mm
  • Battery Capacity
    5.0
  • Drive Type
    Hex 1/4in
  • Battery Type
    Lithium-Ion
  • No Load Speed
    0 to 4200rpm
  • Model Number
    WF18DSLJJZ
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome